missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius In-Line Filter Holders
Designed for use in pressure applications in batch or continuous filtration processes. Sartorius In-Line Filter Holders are available in polycarbonate for compatibility with many simple laboratory filtrations or stainless steel for compatibility with aggressive liquids and gasses.
£365.00 - £460.00
Product Code | Brand | Material | Diameter (Metric) Membrane | Max. Pressure | Connectors | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Diameter (Metric) Membrane | Max. Pressure | Connectors | Price | Quantity & Availability | ||
10114431
|
Sartorius
16251 |
Stainless Steel with silicone O-ring (21 + 2mm) | 25mm (20mm prefilter for liquid filtration only) | 5bar (72.5psi) | Hose nipples DN10 |
£460.00
Each |
In Stock
Log in to see stock. |
||
10379680
|
Sartorius
16508----------B |
Polycarbonate with silicone O-ring (40 + 5mm) | 50mm (40 or 42mm prefilter) | 7bar (101.5psi) | M 12 + 1 female threads |
£365.00
Pack of 5 |
In Stock
Log in to see stock. |
||
Description
Polycarbonate In-Line Filter Holder- Bell-shaped base protects filtrate from contamination while flowing into a receiver
- Transparent top allows visual check of placement of O-ring
- Very small dead volume and excellent resistance to pressure
- Set density by simple hand-tightening
- Can be connected to a peristaltic pump or a pressure container
- For use with 50mm filters (40 or 42mm prefilter)
- Sterilize by autoclave (max 121°C)
- Weight: 83g
- Guarantees leak-proof sealing of the hose nipple and the holder without sealing rings
- Other connectors fit the holder onto reducing valves or pumps or onto pressure tanks
- Special polished surfaces allow easy cleaning and rinsing
- Sturdy stainless steel has a long lifecycle and is compatible with aggressive materials
- For use with 25mm membrane filters (20mm prefilter for liquid filtration)
- Sterilize by autoclave (max 134°C) or by dry heat (max 180°C)
- Weight; 170g
Specifications
1 Each | |
Millex Inline Filter Holder |