missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Environmental Air Monitoring Gelatin Membranes

Product Code. 10076821 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
25 mm
37 mm
47 mm
50 mm
80 mm
Individually wrapped:
No - 5 filters/bag
Yes - in 1 PE bag each
Yes - in 3 PE bags each
Yes - in 3 PE bags each, label on innermost bag
No. per Case:
10 Pack
10 x 5 Pack
20 X 5 Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Individually wrapped No. per Case unitSize
10076821 47 mm No - 5 filters/bag 20 X 5 Pk. Pack of 100
15992460 25 mm No - 5 filters/bag 10 x 5 Pack Pack of 50
10197380 37 mm No - 5 filters/bag 10 x 5 Pack Pack of 50
10260052 47 mm No - 5 filters/bag 10 x 5 Pack Pack of 50
10097910 80 mm No - 5 filters/bag 10 x 5 Pack Pack of 50
10472491 80 mm Yes - in 3 PE bags each 10 Pack Pack of 10
11710906 80 mm Yes - in 3 PE bags each, label on innermost bag 10 Pack Pack of 10
10759171 80 mm Yes - in 1 PE bag each 10 Pack Pack of 10
10017930 50 mm No - 5 filters/bag 10 x 5 Pack Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10076821 Supplier Sartorius Supplier No. 1260247ALN

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Collect airborne microbes and viruses. Sartorius Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.

Completely water soluble to maintain microorganisms
  • Viability of collected microorganisms is retained for a relevant and meaningful sampling time
  • Microbes in one sample can be cultivated in/on different nutrient media
  • Low and high bacteria counts can be measured
  • Sample is not affected by inhibitors
  • Solubility of the gelatin filter is a prerequisite for virus sampling
For use with the MD8 Airscan™ air samplers (gelatin filter method)
  • Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
  • Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
Retention rates
  • Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
  • Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
  • Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Gelatine
Pore Size 3.0 μm
Sterility Sterile
Individually wrapped No - 5 filters/bag
No. per Case 20 X 5 Pk.
Quantity 50/Cs.
Thickness (Metric) 250 μm
Type Gelatine Filter
Wettability Water soluble
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.