missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Entris™ Precision Balances

Delivers effective and reliable weighing results in daily work. Sartorius™ Entris™ Precision Balances provide easy and clearly structured user interface, logical key assignment and excellent readability for error-free operation.

Brand:  Sartorius™ ENTRIS153-1S

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15283913

  • £797.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
  • Available with Internal calibration 
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units

Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications

Specifications

115mm
1 mg
230 x 303 x 136mm
ENTRIS153-1S
External
1.3s
2mg
1mg
Videos