Learn More
Sartorius Entris™ 90 mm Analytical Balances
Provides speedy results for heavy workloads with repetitive applications. Sartorius Entris™ 90mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.
Brand: Sartorius ENTRIS224-1S
Code : NEW
Additional Details : Weight : 6.40000kg
Descripción
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- Choice of 5 languages
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Especificaciones
External | |
0.1 mg | |
ENTRIS224-1S | |
2.5 sec. | |
330 x 230 x 330 mm | |
90 mm |
220 g | |
0.2 mg | |
0.1 mg | |
Analytical Balance | |
176 x 173 x 240 mm |