missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Complete Assembly for Vivacell™ 250
Shop All Sartorius Products
Click to view available options
Unit Size:
Each
Description
Includes
Pressure head, pressure indicator/over-pressure release valve, quick release connection to APC, two sample reservoirs, filtrate container and insert tool
- Easy to handle
- High flux PES membrane
- Vertical membrane design for ultrafast concentration
- High retentate recovery, >90 %
- Unit reusable, only membrane insert needs to be replaced
Specifications
Specifications
| Material (Membrane) | PES |
| Filtration Area | 40 cm2 |
| Includes | Pressure head; pressure indicator/over-pressure release valve; quick release connection to APC; two sample reservoirs; filtrate container; insert tool |
| Volume (Metric) | 250 mL |
| Width (Metric) | 116 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction