missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Combines uniform pore structure with high flow and adsorption rates. Sartorius Cellulose Nitrate Membrane Filters are excellently suited for diagnostic kits. Non-sterile, hydrophilic filters in a variety of diameters and pore sizes are bulk-packed to save money and space.
- Cellulose nitrate filters combine high flow rates with high non-specific adsorption
- Defined particle retention and outstanding, reliable capture rates for microorganisms
- Very advantageous for diagnostic kits and compatible with aqueous solutions, hydrocarbons and several other organic solvents
- Filters have a uniform pore structure and are available in range of diameters and pore sizes
- Pore sizes: 0.45μm, 0.65μm, 0.8μm, 1.2μm, 3.0μm, 5μm and 8μm
- The larger pore sizes (8 μm, 5 μm, 3 μm) are useful for cell retention and prefiltering
- The 0.45 pore size is ideal for particle collection and filtration
- Diameters: 13, 25, 37, 47, 50, 90 and 100mm (0.5 to 3.9 in.)
- Ungridded filters can be sterilized via autoclave (wet) to 121°C, ethylene oxide or γ-irradiation to 25 kGy
- Box label specifies the type, quantity, diameter, pore size and lot number
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 0.3bar |
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Material (Membrane) | Cellulose Nitrate |
| Pore Size | 8 μm |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?