missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sartorius Ash-free Color Coded Quantitative Filter Papers, Grade 388
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration
£62.40 - £645.00
Specifications
Material | Cotton Linters, Refined Pulp |
---|---|
Particle Retention | 12 to 15 μm |
Filtration Speed | 10μm/sec. |
For Use With (Application) | Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration |
Grade | 388 |
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
10756282
|
Sartorius™
FT-4-101-185 |
185 mm dia. | Folded |
£91.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
10788772
|
Sartorius™
FT-4-101-125 |
125 mm dia. | Folded |
£74.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
10381662
|
Sartorius™
FT-2-101-580580 |
580 x 580 mm | Sheet |
£645.00
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
10092331
|
Sartorius™
FT-4-101-150 |
150 mm dia. | Folded |
£88.60
Pack of 100 |
In Stock
Log in to see stock. |
||||
10265751
|
Sartorius™
FT-4-101-240 |
240 mm dia. | Folded |
£143.00
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
11781365
|
Sartorius™
FT-4-101-110 |
110 mm dia. | Folded |
£62.40
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
Description
- Made of 100 % cotton linters
- Ash-free (ash content ≤0.01 % according to DIN 540370)
- Wet-strengthened Color-coded box for easy selection
Specifications
Cotton Linters, Refined Pulp | |
10μm/sec. | |
388 | |
0.21 mm |
12 to 15 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100/Pk. | |
Quantitative Filter Paper |