Learn More
Description
The arium pro series consist of flexible systems with device configurations that can be specially custom-tailored to applications and feature an outstanding cost-benefit ratio. All systems meet and exceed ASTM Type 1 water quality and ensure the best, reproducible results. Per hour, an arium pro can deliver up to 120 l of ultrapure water with a conductivity of 0.055μS/cm (18.2 megaohm/cm at 25°C) and consistently high quality. When a Sartopore° 2 150 final filter is used, arium pro will deliver ultrapure water that is practically free of microorganisms.
- Multiple configurations offered based on application needs
- Bench integrated design
- Optimized components and cartridge materials with topdown-flow technology
- Optional, integrated UV lamp (185/254nm) for eliminating bacteria and organics; controlled by reliable TOC monitoring
- Display with touch-activated functions and intuitive menu navigation
- Integrated real time monitoring and data display: feed conductivity, total water consumption, pressure regulator
- PIN-protected access to basic settings /service
- Convenient SD card slot
- System can be chosen based on daily work
- Guarantees a long service life and optimal water purification
- Reliable water quality ensures reproducible results
- Easy operation; no user manual needed
- Optimal control of constant water flow and consistent water quality without extra costs
- Prevents user operating errors
- Supports reliable recording of important data
Specifications
Specifications
| Certifications/Compliance | ASTM |
| Conductivity | 0.055 |
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Distilled, DI, RO, EDI |
| Flow Rate | ≤2 |
| Product Water Type | Type 1 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
