missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Bagtank
Shop All Sartorius Products
Click to view available options
Flow Rate:
1.5
2
3
Unit Size:
Each
Description
- Integrated venting filter with check valve securely protects against CO2 contamination
- Optional rollers provide highest flexibility
- Easy replacement of arium™ bags, with no time-consuming sanitization
- High operation safety, no use of cleaning agents
- Available in 20l, 50l, and 100l volumes.
Specifications
Specifications
| Capacity (Metric) | 100 L |
| For Use With (Equipment) | Arium Comfort I, Comfort II, Advance RO/EDI |
| Type | Bagtank with Pump |
| Flow Rate | 3 |
| Material | Stainless Steel, Plastic |
| Temperature (Metric) Operating | 2°C to 35°C |
| Width (Metric) | 51.4 cm |
| Height (Metric) | 85.2 cm |
| Depth (Metric) | 58.7 cm |
| Electrical Requirements | 115 VAC 60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction