Learn More
Sartorius Equipment and Accessories for Vacuum Filter Holders
Choose the best accessories to support your filtration applications. Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.
Brand: Sartorius 16623
19.61 GBP valid until 2024-12-31
Use promo code "21897" to get your promotional price.
Additional Details : Weight : 0.15300kg
Description
Equipment and accessories for performing simple vacuum filtration- All Glass, Autoclavable Vacuum Filter Holder Assembly
- Suitable for membrane filters with a diameter of 50 or 47 mm
- Includes a glass funnel, base and flask, metal clamp, and glass frit filter support
- Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
- Rubber vacuum hose
- Thick walled rubber hose for connecting the system components
- 100.6 cm hose is useable for various sizes of hose nipples
- 3-way valve
- Used with a syringe to generate the vacuum necessary for filtration
- Ideal when a permanently installed, powered vacuum generator is unavailable
- Handheld vacuum pump with gauge
- Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
- Includes 60 cm of clear plastic tubing
- Creates up to 80% vacuum inside and outside of the laboratory
- 3-way tap
- Stainless steel tap for use with multi-branch filtration system
- Provides independent vacuum control for each funnel
- Thread to Luer Lock Connector
- Stainless steel connector metric
- Features 12 x 1 mm Male Thread To Male Luer Lock connections
Specifications
Hose nipples | |
Vacuum Filter Holder, Manifold System | |
Non-sterile | |
1 Ea. |
Reusable | |
Rubber | |
Connecting system components, such as suction flasks, vacuum pumps, etc. | |
Rubber Vacuum Hose |