missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
14-555-818
- For 25 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter: 11 mm
14-555-821
- Use with 25 to 30 mL glass filter holder and suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 11 mm
14-555-822
- Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
- Conicity: 53 to 60 mm
- Bore diameter, 14 mm
14-555-820
- Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 9.5 mm
14-555-819
- For 47 to 50 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter, 14 mm
14-555-823
- Silicone
- 2 L suction flask 16672
Specifications
Specifications
| Diameter (Metric) Hole | 9.5 mm |
| For Use With (Equipment) | Stainless Steel Holders 16201, 16219, 16220 and 2 L Suction Flask 16672 |
| Size | 53 to 60 mm |
| Autoclavable | Autoclavable |
| Color | Light Tan |
| Diameter (Metric) Bottom | 53 mm |
| Diameter (Metric) Top | 60 mm |
| Material | Silicone |
| Product Type | Bored Stopper |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?