Learn More
Sartorius Quantitative Grade 388 Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
Brand: Sartorius FT-3-101-110
Code : NEW
Additional Details : Weight : 0.08000kg
Description
Quantitative Grade 388 Filter Papers
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Black | |
10 to 15 μm | |
388 | |
0.21 mm |
Disc | |
10 sec. | |
100/Pk. | |
110 mm |