missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Highest flow rates with a large surface of filtration (20 cm²)
- No loss of protein with a low binding membrane
- Low dead volume due to an optimized membrane support
- Versions available with a prefilter for high particle load solutions
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Pre-filter |
| Material | Polycarbonate |
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Filtration Area | 20 cm² |
| Type | Filter units |
| Volume (Metric) | 1.2 mL |
| Diameter (Metric) | 61 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
