missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sartoclean™ CA 10 in. Filter Cartridge with 25 Adapter
Brand: Sartorius™ 5622506A1
Additional Details : Weight : 0.10000kg
Specifications
Autoclavable | |
Cellulose Acetate | |
Sterile | |
Broad range of prefiltration applications in the biopharmaceutical industry | |
1Pack | |
CA 10 in. Filter Cartridge |
USP, ISO 9001 | |
0.45 μm | |
0.74 m2 | |
Polypropylene | |
1Pack |