missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.432mm thick, EPI polished one side, C-axis, HEMCOR single crystal

Product Code. p-7122662
Click to view available options
Quantity:
1 Ea.
5 Ea.
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 15443925

Brand: Thermo Scientific Chemicals 045019.KT

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sapphire Substrate, HEMCOR Single Crystal
Description EPI polished one side
Diameter (Metric) 50.8 mm
Quantity 1 Ea.
Specimen Size 50.8 dia. x 0.432 mm thick
Thickness 0.432 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.