Learn More
Thermo Scientific Chemicals Sapphire Substrate
Sapphire substrates are pure compounds without pores
Brand: Thermo Scientific™ 045021.KU
Code : NEW
Additional Details : Weight : 0.01000kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Thickness: 0.432mm (0.017 in.)
- Diameter: 50.8mm (2 in.)
- C-axis rotation
- Single crystal
- Color: Blue
Specifications
Sapphire Substrate, EPI Polished Two Sides | |
50.8 mm | |
50.8mm dia. x 0.432 mm thick |
EPI polished two sides | |
5 Ea. | |
0.432 mm |
RUO – Research Use Only