missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sapphire Pipette Tip, Non-Sterile

Product Code. 17555975
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
300 μL
1000 μL
1250 μL
Graduations:
0.5, 2, 10 μL
10, 50, 100 μL
200, 500, 1000 μL
200, 500, 1000, 1250 μL
Length (Metric):
31 mm
51 mm
60.2 mm
82 mm
99 mm
Length (English):
1.22 in.
2.01 in.
2.37 in.
3.23 in.
3.9 in.
Unit Size:
Pack of 960
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Length (Metric) Length (English) Unit Size
17555975 1000 μL 200, 500, 1000 μL 82 mm 3.23 in. Pack of 960
17555955 10 μL 0.5, 2, 10 μL 31 mm 1.22 in. Pack of 960
17565965 200 μL 10, 50, 100 μL 51 mm 2.01 in. Pack of 960
17505975 300 μL 10, 50, 100 μL 60.2 mm 2.37 in. Pack of 960
17595975 1250 μL 200, 500, 1000, 1250 μL 99 mm 3.9 in. Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17555975 Supplier Greiner Bio-One Supplier No. 777351

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.

  • Universal fit for all common pipettes including multi-channel pipettes
  • Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
  • Non-cyctotoxic
  • Accuracy & precision according to ISO 8655
  • Made from highly transparent virgin polypropylene
  • Easy-to-read graduation for quick volume checks
  • Full traceability
  • Manufactured in the EU (Austria) and tested in accordance with international standards
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Rack Color Clear
Autoclavable Autoclavable
Model Standard
Length (English) 3.23 in.
Length (Metric) 82 mm
Certifications/Compliance ISO 9001; ISO 8655-6; ISO 10993-5
Clean Claims Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic
For Use With (Application) Manual Liquid Handling
Format Rack
Quantity 3840 Pk.
Color Code Blue
Disposable Single-use
For Use With (Equipment) Socorex, Brand, Gilson Pipetmax, Eppendorf Reference, Eppendorf Research
Graduated Yes
Product Line Sapphire
Material Polypropylene
Graduations 200, 500, 1000 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.