missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Pipette Tip, Non-Sterile
Click to view available options
Volume (Metric):
10 μL
200 μL
300 μL
1000 μL
Graduations:
0.5, 2, 10 μL
10, 50, 100 μL
200, 500, 1000 μL
Length (Metric):
31 mm
51 mm
60.2 mm
82 mm
Length (English):
1.22 in.
2.01 in.
2.37 in.
3.23 in.
Unit Size:
Pack of 1000
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Standard |
| Length (English) | 3.23 in. |
| Length (Metric) | 82 mm |
| Certifications/Compliance | ISO 9001; ISO 8655-6; ISO 10993-5 |
| Clean Claims | Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins); Non-cyctotoxic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction