missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire™ MaxiPette™ Pipette Controller
Click to view available options
:
Sapphire MaxiPette; Plug Type: UK
Description
- Self-inverted and ergonomic design for easy handling
- Variable speed control
- Cordless and rechargeable
- Compatible with all Greiner Bio-One serological pipettes
Specifications
Specifications
| Battery Type | Lithium |
| Compatible Tips | All Greiner Bio-One Serological Pipettes |
| Color | White |
| Material | Plastic |
| Model | Sapphire, UK Plug |
| Number of Channels | 1 |
| Type | Cordless rechargeable |
| Volume (Metric) | 1 to 50 mL Pipettes |
| Includes | Charger and benchtop stand, replaceable lithiumbattery |
| Plug Type | UK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction