missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saponin
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
A glycoside used to permeabilize cellular membranesSaponin is used as dietary supplements and nutraceuticals and as adjuvants in the production of vaccines. It finds application in food, cosmetics and pharmaceutical sectors. It is used as a liquid soap, jewelry polish, detergent, pet shampoo, surfactant and wetting agent. It is also involved as anti-microbe to treat malaria, lower cholesterol, support to immune system, in bone strength and for hyper tension. Further, it is used as animal feed and an automobile cleaner.
Solubility
Soluble in cold water.
Notes
Incompatible with strong oxidizing agents.
A glycoside used to permeabilize cellular membranesSaponin is used as dietary supplements and nutraceuticals and as adjuvants in the production of vaccines. It finds application in food, cosmetics and pharmaceutical sectors. It is used as a liquid soap, jewelry polish, detergent, pet shampoo, surfactant and wetting agent. It is also involved as anti-microbe to treat malaria, lower cholesterol, support to immune system, in bone strength and for hyper tension. Further, it is used as animal feed and an automobile cleaner.
Solubility
Soluble in cold water.
Notes
Incompatible with strong oxidizing agents.
Specifications
Specifications
| Melting Point | 158°C (decomposition) |
| Quantity | 25 g |
| Solubility Information | Soluble in cold water. |
| Physical Form | Powder |
| Chemical Name or Material | Saponin |
Safety and Handling
Product Identifier
- Saponin
- Warning
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: Saponins
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?