missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Chemware™ PFA Graduated Wide Mouth Bottles
Chemware™ PFA Graduated Wide Mouth Bottles are chemically inert with a convenient wide mouth that can be used for the storage of virtually all corrosive chemicals.
£149.00 - £545.00
Specifications
Material | PFA |
---|---|
Closure Included | Yes |
Graduated | Yes |
Mouth | Wide |
Product Type | Wide Mouth Bottle |
Product Code | Brand | Capacity | Height (Metric) With Closure | Neck ID (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Height (Metric) With Closure | Neck ID (Metric) | Price | Quantity & Availability | |||
11748699
|
Saint Gobain Life Sciences™
D1069590 |
100 mL (3.4 oz.) | 106.5 mm | 25.7 mm |
£149.00
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
11754488
|
Saint Gobain Life Sciences™
D1069591 |
250 mL (8.5 oz.) | 136.8 mm | 25.7 mm |
£205.00
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
11774488
|
Saint Gobain Life Sciences™
D1069593 |
1000 mL (33.8 oz.) | 207.2 mm | 36.8 mm |
£545.00
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
11764488
|
Saint Gobain Life Sciences™
D1069592 |
500 mL (16.9 oz.) | 173.8 mm | 33.9 mm |
£331.00
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
Beschreibung
- Wide-mouth for easy filling
- Ultra pure and chemically inert
- Non-stick and easy to clean
- Each includes a PFA cap with an inert fluoropolymer cap liner to ensure leak-proof sealing
- Ideal for environmental sampling, or for storage in pharmaceutical and intermediate-stage semiconductor processing applications
Spezifikation
PFA | |
Yes | |
Wide Mouth Bottle | |
PFA |
Yes | |
Wide | |
Fluoropolymer | |
Cap with Seal |