missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, USP Class VI, and FDA compliant. Sterilize by autoclave, EtO, or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | 135°C |
| Outlet Port | Sanitary |
| Sterilization Method | Autoclave, EtO, gamma irradiation |
| Includes | 1 in. Sanitary Clamp Size |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?