missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Sanitary Coupling with Barb, PVDF
Cole-Parmer™ Sanitary Coupling with Barb, PVDF has a tapered funnel design to provide a steady fluid flow.
£94.90 - £99.00
Specifications
Certifications/Compliance | Meets USP Class VI requirements and is FDA compliant for food contact |
---|---|
Autoclavable | Not Autoclavable |
Material | PVDF |
For Use With (Application) | FDA compliant for food contact |
Sterilization Method | Gamma |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12449650
|
Cole-Parmer™
31512-05 |
Fits 1/2 in. ID tubing |
£99.00
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
12439650
|
Cole-Parmer™
31512-04 |
Fits 3/8 in. ID tubing |
£94.90
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
- Reduces dead space and improves flow.
- Tapered funnel design provides a steady fluid flow.
- Smooth inner surface prevents particle entrapment.
- Seamless construction prevents contamination by eliminating leaks and areas of potential bacterial growth.
- Material meets USP Class VI requirements and is FDA compliant for food contact.
Specifications
Meets USP Class VI requirements and is FDA compliant for food contact | |
PVDF | |
Gamma |
Not Autoclavable | |
FDA compliant for food contact | |
31/32 in. |