missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Sanitary Coupling

Product Code. 12459690
Click to view available options
Diameter (English) Outer:
1 3/8 in.
5/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12459690

Brand: Masterflex™ 3151120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unlike permanent couplers, these couplers can be attached to a new length of tubing when the old tubing wears out.

  • Suitable for clean-in-place, steam-in-place, and autoclaving for reuse; compatible with TRI-CLAMP™ fittings.
  • The internal stem is made of 316L stainless steel with an interior surface finish of 25RA or better. 
  • Fittings also feature an external sleeve made from a high-temperature, high-strength polymer and a PTFE O-ring to protect against any external entrapment.
  • Compression seal eliminates wicking between couplers and tubing.
  • Meets USDA compliance and 3A Sanitary Standards, and is FDA compliant

Specifications

Description Sanitary Coupling, 1 in. ID, 1-3/8 in. OD, 1 in. Clamp
Diameter (English) Inner 1 in.
Material Stainless Steel
Diameter (English) Outer 1 3/8 in.
For Use With B/T 92
Outlet Port Sanitary
Includes 1 in. Clamp
Product Type Vacuum Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.