missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamps, 304 Stainless Steel

Product Code. 30053553 Shop All Cole-Parmer Products
Change view
Click to view available options
Includes:
Size: 1 to 1-1/2 in.
Size: 1/2 to 3/4 in.
Size: 2 in.
Size: 2-1/2 in.
Size: 3 in.
Size: 4 in.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30053553 Size: 2 in. Each
30054299 Size: 1 to 1-1/2 in. Each
30053043 Size: 3 in. Each
30054101 Size: 4 in. Each
30053087 Size: 2-1/2 in. Each
30053587 Size: 1/2 to 3/4 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30053553 Supplier Cole-Parmer Supplier No. 5011844
Estimated Shipment: 16-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards.

Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 304 stainless steel (SS) offers good chemical resistance

Specifications

Certifications/Compliance 3 A;FDA
Outlet Port Sanitary Clamp
Includes Size: 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.