missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamp Fittings, Straight Threaded Adapter, 316 Stainless Steel

Product Code. 30054379 Shop All Cole-Parmer Products
Change view
Click to view available options
Thread Size:
1 in. NPT(M)
1-1/2 in. NPT(M)
1-1/4 in. NPT(M)
1/2 in. NPT(M)
1/4 in. NPT(M)
1/8 in. NPT(M)
3/4 in. NPT(M)
3/8 in. NPT(M)
Includes:
1 in. Sanitary Clamp Size
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Includes Unit Size
30054379 1/8 in. NPT(M) 3/4 in. Sanitary Clamp Size Each
30053286 3/4 in. NPT(M) 1-1/2 in. Sanitary Clamp Size Each
30054371 3/4 in. NPT(M) 3/4 in. Sanitary Clamp Size Each
30053360 3/8 in. NPT(M) 3/4 in. Sanitary Clamp Size Each
30054339 1/4 in. NPT(M) 3/4 in. Sanitary Clamp Size Each
30052985 3/4 in. NPT(M) 1 in. Sanitary Clamp Size Each
30053797 1/2 in. NPT(M) 3/4 in. Sanitary Clamp Size Each
30053508 1-1/2 in. NPT(M) 1 in. Sanitary Clamp Size Each
30053208 1 in. NPT(M) 1 in. Sanitary Clamp Size Each
30053957 1 in. NPT(M) 1-1/2 in. Sanitary Clamp Size Each
30053873 1-1/4 in. NPT(M) 1-1/2 in. Sanitary Clamp Size Each
30053781 1-1/2 in. NPT(M) 1-1/2 in. Sanitary Clamp Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30054379 Supplier Cole-Parmer Supplier No. 5011815
Estimated Shipment: 05-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards

Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Connet to pipes using the NPT(M) thread connection

Specifications

Certifications/Compliance 3 A;FDA
Outlet Port Sanitary x Threaded NPT(M)
Thread Size 1/8 in. NPT(M)
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.