missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Sanitary Clamp Fittings, Straight Hose Barb Adapter, 316 Stainless Steel

Product Code. 30054337 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
1 in.
1-1/2 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/4 in.
3/8 in.
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
30054337 1-1/2 in. Each
30054121 3/8 in. Each
30054278 1/4 in. Each
30053175 1 in. Each
30054051 3/4 in. Each
30054177 1/2 in. Each
30052958 2 in. Each
30054292 1/8 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 30054337 Supplier Cole-Parmer Supplier No. 5011813
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards

Ideal for general-purpose, food, beverage, and pharmaceutical applications. Free technical application support available to assist with tubing selection. 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases. Hose barb connection helps easily transition to tubing

Specifications

Certifications/Compliance 3 A;FDA
Diameter (Metric) 1-1/2 in.
Outlet Port Sanitary x Hose Barb
Shape Straight
Includes 1-1/2 in. Sanitary Clamp Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.