missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Value Plastics Sanitary to 600 Series Hose Barb Fittings
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Pack of 100
Description
Reduce the risk of bacterial growth with smooth surfaces and minimal crevices. Easily transition from sanitary to hose barb connection. Maintain a low profile and ease of assembly with 600 series barb fittings
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 3/4 in. |
| Packaging Quantity | 100/Pk. |
| Outlet Port | Sanitary x Hose Barb |
| Sterilization Method | 121°C |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction