missing translation for 'onlineSavingsMsg'
Learn More

Value Plastics Sanitary to 600 Series Hose Barb Fittings

Product Code. 30053491 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Includes unitSize
30053491 1/2 in. 3/4 in. Sanitary Clamp Size Pack of 100
30054350 3/4 in. 3/4 in. Sanitary Clamp Size Pack of 100
30053971 3/8 in. 1-1/2 in. Sanitary Clamp Size Pack of 100
30053642 1 in. 1-1/2 in. Sanitary Clamp Size Pack of 100
30054233 3/4 in. 1-1/2 in. Sanitary Clamp Size Pack of 100
30054212 1/4 in. 1-1/2 in. Sanitary Clamp Size Pack of 100
30053786 3/8 in. 3/4 in. Sanitary Clamp Size Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30053491 Supplier Value Plastics Supplier No. 5011866
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sanitary fittings provide a secure connection where preventing contamination is crucial

Reduce the risk of bacterial growth with smooth surfaces and minimal crevices. Easily transition from sanitary to hose barb connection. Maintain a low profile and ease of assembly with 600 series barb fittings

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 1/2 in.
Packaging Quantity 100/Pk.
Outlet Port Sanitary x Hose Barb
Sterilization Method 121°C
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.