missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sanicult™ Environmental Transport Kits

Product Code. 17983102
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
17983102 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17983102 Supplier Thermo Scientific™ Supplier No. R723141
  • ONLINE EXCLUSIVE PRICE
    £303.00
    £278.97 / Pack of 1
    Save £24.03
    7% Off
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Remel Sanicult Environmental Transport Kits can be used to sample most surfaces or substances.

Thermo Scientific™ Remel Sanicult Environmental Transport Kits can be used to sample most surfaces or substances.

  • Designed for hard-to-reach surfaces, viscous liquids, semi-solids, and powders
  • Readily transported with room temperature storage
  • Manufacturer: Starplex

Ordering Alerts:

Supplied one swab per envelope; 100 envelopes/pack.

Includes:

Screw cap sampling vial with sterile diluent; Sterile swab in a screw cap tube.

TRUSTED_SUSTAINABILITY

Specifications

Format Swab
For Use With (Application) Healthcare
Quantity 100 Pk.
Storage Requirements Stable for up to one year from the date of manufacture when stored at room temperature.
Volume (Metric) 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.