missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
1.59 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
22.2 mm
Maximum Pressure:
157 psi
16.9 psi
20.1 psi
22.9 psi
24.5 psi
30.8 psi
36.7 psi
40.4 psi
44.7 psi
47.2 psi
56 psi
63.3 psi
67.5 psi
72.1 psi
74.6 psi
82.5 psi
82.7 psi
91.1 psi
94.1 psi
95.5 psi
Overall Length (Metric):
15 m
30 m
7.5 m
Thickness (Metric):
0.79 mm
1.59 mm
2.38 mm
2.5 mm
3 mm
3.18 mm
4.76 mm
6.35 mm
Unit Size:
15m
210m
30m
7.5m
Description
- Ultra-pure, biopharmaceutical-grade tubing
- In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
- 50 or 65 Shore A hardness options
- Unsurpassed surface smoothness
- Ultra-flexible
- Autoclavable and gamma stable
- Temperature range of -62°C to +260°C (-80°F to +500°F)
- Imparts no taste or odors
- Color striping available to differentiate your fluid path
- Available in bulk or custom assemblies and 25, 50, and 100 foot coils
- Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
- Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.063 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.126 in. |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (English) | 98.4 in. |
| Overall Length (Metric) | 30 m |
| Thickness (English) | 0.031 in. |
| Thickness (Metric) | 0.79 mm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu