missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
1.59 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
22.2 mm
Maximum Pressure:
157 psi
16.9 psi
20.1 psi
22.9 psi
24.5 psi
30.8 psi
36.7 psi
40.4 psi
44.7 psi
47.2 psi
56 psi
63.3 psi
67.5 psi
72.1 psi
74.6 psi
82.5 psi
82.7 psi
91.1 psi
94.1 psi
95.5 psi
Overall Length (Metric):
15 m
30 m
7.5 m
Thickness (Metric):
0.79 mm
1.59 mm
2.38 mm
2.5 mm
3 mm
3.18 mm
4.76 mm
6.35 mm
Unit Size:
15m
210m
30m
7.5m
Description
- Ultra-pure, biopharmaceutical-grade tubing
- In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
- 50 or 65 Shore A hardness options
- Unsurpassed surface smoothness
- Ultra-flexible
- Autoclavable and gamma stable
- Temperature range of -62°C to +260°C (-80°F to +500°F)
- Imparts no taste or odors
- Color striping available to differentiate your fluid path
- Available in bulk or custom assemblies and 25, 50, and 100 foot coils
- Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
- Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.157 in. |
| Diameter (Metric) Inner | 4 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.28 in. |
| Diameter (Metric) Outer | 7.1 mm |
| Overall Length (English) | 98.4 in. |
| Overall Length (Metric) | 30 m |
| Thickness (English) | 0.063 in. |
| Thickness (Metric) | 1.59 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction