missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Sani-Tech™ STHT™-80 Tubing with 19.1 mm ID
Description
- Sani-Tech™ STHT™-80 is a premium platinum-cured silicone tubing designed for high burst pressure and vacuum applications.
- Offers superior pressure resistance, eliminating the need for costly braid reinforcements.
- Ideal for fill finish operations, reducing pulsations downstream of pumping for precise filling and dosing accuracy.
- Exhibits two to three times less pulsation compared to competing high-durometer tubings, helping prevent unintended dripping at the filling needle.
- Achieves best-in-class performance with the highest burst pressure ratings among comparable products.
- Maintains vacuum compatibility, making it suitable for a wide range of critical fluid transfer applications.
- Offers high transparency for easy visual monitoring of fluid activity within the tubing, supporting applications that require visual cues and observation.
- Supports consistent, accurate fluid transfer, enhancing the reliability of critical processes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.750 in. |
| Diameter (Metric) Inner | 19.1 mm |
| Material | Silicone |
| Diameter (English) Outer | 1.125 in. |
| Diameter (Metric) Outer | 28.6 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.62 m |
| Color | Translucent |
| Hardness | 80 (Shore A) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?