missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Sani-Tech™ SPT-60L
Description
- Sani-Tech™ SPT-60L is a premium platinum-cured silicone tubing designed to meet stringent pharmaceutical standards for safety and chemical compatibility.
- Manufactured under strict quality controls, it meets regulatory standards for pharmaceutical use, ensuring safety and reliability in critical operations.
- Specifically designed to meet the requirements of pharmaceutical operations, ensuring consistent production quality and industry compliance.
- Engineered for durability with an average pump life exceeding 250 hours, minimizing downtime in critical operations.
- With its extended pump life reduces the frequency of tubing replacements, saving time and lowering overall maintenance costs.
- With superior spallation control, Sani-Tech™ SPT-60L maintains low spallation levels across multiple dispensing cycles. It minimizes particle formation to ensure cleanliness. Ideal for operational consistency and high-purity environments.
- Independent testing has shown that Sani-Tech™ SPT-60L offers a 4X improvement in filling accuracy and a 2X enhancement in precision that ensures a reliable volume delivery.
- Sani-Tech™ SPT-60L was tested with a four-roller peristaltic pump head at 400 rpm and no backpressure. It demonstrates reliability across diverse operational settings, operating effectively at high speeds and during continuous use, providing dependable performance for demanding and precision-driven operations.
- It delivers accurate filling performance while ensuring consistent target fill volumes and boosting confidence in packaging.
- Available with ValPlusTM Certification.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.125 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.250 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.063 in. |
| Thickness (Metric) | 1.6 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?