missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PharmaFluor™

Product Code. 30178467
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
Diameter (Metric) Outer:
3.2 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30178467

Brand: Saint-Gobain Performance Plastics PHFE6031206250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PharmaFluor™ tubing is an inert fluoropolymer designed for biopharma and lab applications. It offers low absorption, high purity and a wide temperature range. Chemically resistant and sterilizable it ensures fluid integrity and reliability in demanding environments.

  • PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
  • Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
  • Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
  • Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
  • Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
  • Chemically inert, ensuring safe and reliable performance in critical applications.
  • Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
  • Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
  • Provides an excellent barrier with very low permeability, enhancing process reliability.
  • Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
  • Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 4.8 mm
Material FEP
Diameter (English) Outer 0.313 in.
Diameter (Metric) Outer 7.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Sterility Non-sterile
Color Translucent
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.