missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Sand Bath with Performance Control and Thermostatic Controller
Description
- Electrical sand baths with variable temperature control, with or without a thermostatic controller. Robust construction for continuous performance. aluminum alloy hotplate. Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- The sandbaths consist of an aluminum alloy hotplate with a screwed-on, sealed stainless steel frame with a usable height of 50 mm. The sand lays direct of the hotplate. The housing is constructed from high-grade, stainless steel No.1.4301, whereby the central section has been additionally sprayed in orange.
- 4 adjustable feet ensure extra stability. Connecting cable approx. 1.7 m long, 230 Volt/3200 Watt with Schuko plug
Specifications
Specifications
| Temperature Range | 50°C to 300°C |
| Type | Sand Bath |
| Includes | Performance Control and Thermostatic Controller |
| Material | Aluminum Alloy, Stainless Steel |
| Plug Type | Schuko Plug |
| Dimensions (D x W x H) | 442 x 592 x 170 mm |
| Dimensions (D x W x H) Interior | 440 x 590 x 50 mm |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?