missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Sand Bath with Performance Control and Thermostatic Controller

Product Code. 10519321
Change view
Click to view available options
Temperature Range:
130°C to 370°C
30°C to 110°C
50°C to 300°C
Dimensions (D x W x H) Interior:
360 x 360 x 50 mm
360 x 510 x 50 mm
440 x 590 x 50 mm
Voltage:
230 V
3 x 400 V, N+PE
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Dimensions (D x W x H) Interior Voltage unitSize
10519321 30°C to 110°C 360 x 510 x 50 mm 230 V Each
10488712 130°C to 370°C 360 x 360 x 50 mm 230 V Each
10678022 30°C to 110°C 440 x 590 x 50 mm 230 V Each
10643771 50°C to 300°C 440 x 590 x 50 mm 230 V Each
10584582 130°C to 370°C 440 x 590 x 50 mm 3 x 400 V, N+PE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10519321 Supplier Gestigkeit Harry Supplier No. ST81
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sand Bath - Robust and highly durable also in non-stop operation.

  • Electrical sand baths with variable temperature control, with or without a thermostatic controller. Robust construction for continuous performance. aluminum alloy hotplate. Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
  • The sandbaths consist of an aluminum alloy hotplate with a screwed-on, sealed stainless steel frame with a usable height of 50 mm. The sand lays direct of the hotplate. The housing is constructed from high-grade, stainless steel No.1.4301, whereby the central section has been additionally sprayed in orange.
  • 4 adjustable feet ensure extra stability. Connecting cable approx. 1.7 m long, 230 Volt/3200 Watt with Schuko plug

Specifications

Temperature Range 30°C to 110°C
Type Sand Bath
Includes Performance Control and Thermostatic Controller
Material Aluminum Alloy, Stainless Steel
Plug Type Schuko Plug
Dimensions (D x W x H) 364 x 514 x 170 mm
Dimensions (D x W x H) Interior 360 x 510 x 50 mm
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.