missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ SAN Volumetric Beaker
Description
These measuring beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and completely transparent acrylic beakers are ideal for a variety of lab purposes.
- Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
- Constructed of strong, shatter-resistant SAN that is resistant to boiling and chemically inert
- Crystal clear surface with a raised graduated scale for maximum visibility
- Raised scale can’t fade or wipe off with scrubbing or exposure to high temperatures
- Ideal for a variety of lab purposes, including:
- Preparing solutions and decanting supernatant fluids
- Holding and measuring waste fluids prior to disposal
- Measuring solutions for simple chemical reactions
- FDA-certified for contact with all aqueous, alcoholic and fatty foods
Specifications
Specifications
| Color | Crystal Clear |
| Diameter (Metric) Outer | 70 mm |
| Capacity (Metric) | 250 mL |
| Material | SAN |
| For Use With (Application) | For Volume Measurement |
| Height (Metric) | 120 mm |
| Increments | 5 mL |
| Quantity | 12 Pk. |
| Type | Volumetric Beaker |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?