missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sample Racks for Precision™ Water Baths

Product Code. 15385897
Click to view available options
Type:
0.5 mL Microfuge Rack
1.5 mL Microfuge Rack
Petri Dish Rack
Tube Rack
Material:
Acetal Plastic
Stainless Steel
Color:
Gray
Red
White
Dimensions (L x W):
127 x 101 mm
16 x 25 mm
20 x 20 mm
24 x 30 mm
24.8 x 22.2 cm
25.4 x 21.6 cm
36 x 13 mm
36 x 16 mm
40 x 20 mm
40 x 25 mm
72 x 13 mm
72 x 16 mm
9 x 30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15385897

Brand: Thermo Scientific™ 3166183

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keep your samples in place with racks for water baths.

Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.

Features:

Stainless-Steel Petri Dish Rack

  • Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9 cm)
  • Holds 80 x 50 mm or 30 x 90 mm petri dishes

Stainless-Steel Test Tube Rack

  • Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14 cm)
  • Openings are 1 in. (2.5 cm) square
  • Holds 50 test tubes up to 25 mm from 97 to 150 mm high

Microcentrifuge Test Tube Racks

  • Requires clip fastener
  • Measures 127 x 101 x 39 mm (5 x 4 x 1.5 in.)
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
For Use With (Equipment) Precision Circulating, Coliform, and 20-28L General Purpose Water Baths
Type Petri Dish Rack
Holds 80 x 50 mm or 30 x 90 mm Petri dishes
Material Stainless Steel
Dimensions (L x W) 24.8 x 22.2 cm
Dimensions (L x W x H) 24.8 x 22.2 x 15.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.