missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Sample Cups

Product Code. 10021111
Change view
Click to view available options
Capacity (Metric):
1.5 mL
Unit Size:
Pack of 12000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10021111 1.5 mL Pack of 12000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10021111 Supplier Kartell SpA Supplier No. 02503004
  • ONLINE EXCLUSIVE PRICE
    £191.00
    £182.03 / Pack of 12000
    Save £8.97
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polystyrene sample cups

  • Sample cup for Technicon™ and Konelab™ analyzers
  • Polystyrene
  • 1.5 mL capacity

Specifications

Sterility Non-sterile
Capacity (Metric) 1.5 mL
Product Type Sample Cup
Capacity (English) 0.51 oz.
Material Polystyrene
Disposable Single-use
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.