missing translation for 'onlineSavingsMsg'
Learn More

Hach Pacific Pty Ltd Sample Cell: 1 in. Round Plastic

Product Code. 10430415
Change view
Click to view available options
Weight (Metric):
0.024 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric)
10430415 0.024 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10430415 Supplier Hach Pacific Pty Ltd Supplier No. 4864302
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comes as a set of 2 with caps.

Comes as a set of 2 with caps. 10mm Pathlength.

Specifications
Footnote: 1 pair of cells is included with purchase of DR/800 Series Colorimeter and select Pocket Colorimeter II instruments.
Material: Polystyrene
Optical Path Length: 1 inch round
Quantity: 2 pcs 10 mL, with caps

TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 0.052 lb.
Weight (Metric) 0.024 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.