missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Salvequick Pilferproof Plaster Refill
Click to view available options
Material:
Fabric
Metal-detectable
Plastic
Color:
Beige
Blue
Unit Size:
Each
Specifications
Specifications
| Material | Fabric |
| Product Type | Salvequick Plaster Refill |
| Sterility | Sterile |
| Quantity | 6 Pk. |
| Dimensions (L x W) | 72 x 19 mm/72 x 25 mm |
| Packaging Type | Refill |
| For Use With (Application) | Salvequick Pilferproof Plaster Dispenser, Food Industry |
| Color | Beige |
| Includes | Twenty-four 72 x 19 mm; Sixteen 72 x 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction