missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ SaltLine™ Luer Lock Syringes

Product Code. 10491591
Change view
Click to view available options
Volume (Metric):
250 μL
5 mL
10 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10491591 5 mL Each
10777534 10 mL Each
11522495 - Each
11562455 250 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10491591 Supplier Hamilton™ Supplier No. 203260
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose these syringes when a precise flow is critical for almost any application.

  • PTFE luer lock termination is extremely common as it provides the most flexible options for connection of tubing
  • Available in a range of volumes
  • Applications include microfluidics, drug/nutritional infusions, electrospinning, mass spectrometer calibration, cell feeding and more

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, PTFE, UHMWPE
Description Gas sterilizable
Product Type Gastight Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (Metric) 50°C
Model 1005
Min. Temperature (Metric) 20°C
Quantity 1/Pk.
Volume (Metric) 5 mL
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.