missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Salt Mix USP XIV

Product Code. 11495662 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
50kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11495662 2 kg 2kg
11405672 10 kg 10kg
11415672 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11495662 Supplier MP Biomedicals™ Supplier No. 0290285002
 Restricted Item
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mineral Mix for rodent diet.

  • Calcium Carbonate 6.86%
  • Calcium Citrate 30.83%
  • Calcium Biphosphate Monobasic 11.28%
  • Manganese Carbonate 3.52%
  • Magnesium Sulfate.7H2O 3.83%
  • Potassium Chloride 12.47%
  • Dipotassium Phosphate 21.88%
  • Sodium Chloride 7.71%
  • Copper Sulfate.5H2O 0.00777%
  • Ferric Citrate (16-17% Fe) 1.52815%
  • Manganese Sulfate.H2O 0.02008%
  • Potassium Aluminum Sulfate 0.00923%
  • Potassium Iodide 0.00405%
  • Sodium Fluoride 0.05070%

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.