missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Salt Brine Hydrometer is equivalent to H-B Instrument 618090000
- Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.
- Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.
- Temperature of Standardization 60°F/60°F
- 0/100 Percent by Saturation
- Metal Ballast
- Individually Serialized
Specifications
Specifications
| Type | Hydrometer |
| Increments | 0.01 |
| Length (Metric) | 280 mm |
| Ballast Type | Metal |
| For Use With (Application) | Specific Gravity Measurement |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?