missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ SE-200 Tubing

Product Code. 15531410
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
4.76 mm
Diameter (Metric) Outer:
6.35 mm
7.94 mm
Maximum Pressure:
75 psi
85 psi
Thickness (Metric):
1.6 mm
Unit Size:
15m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) unitSize
15531410 4.76 mm 7.94 mm 75 psi 1.6 mm 15m
15590275 3.2 mm 6.35 mm 85 psi 1.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15531410 Supplier Saint Gobain Life Sciences Supplier No. AJD00012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Phthalate-free chemical inert transfer Versilon™ SE-200 Tubing.

Offering flexibility, glass-like clarity and outstanding bend radius, Versilon SE-200 can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer.

  • Crystal clarity
  • Improved flexibility when compared to rigid fluoropolymer tubing
  • Chemically resistant and inert
  • Non-contaminating fluid path
  • Contains no BPA or phthalates

Typical Applications

  • Chemical processing
  • Paint and solvent production and packaging
  • Adhesive transfer lines
  • Semiconductor processing
  • Photographic processing equipment
  • Fertilizer and pesticide distribution
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 4.76 mm
Material FEP
Diameter (English) Outer 0.313 in.
Diameter (Metric) Outer 7.94 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm
For Use With Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution
Min. Operating Temperature (English) -32°F
Min. Operating Temperature (Metric) -36°C
Packaging Quantity 1 Ea.
Resistance Properties 250 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 65 (Shore A)
Flexibility 40 mm bend radius
Maximum Pressure 75 psi
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.