missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Product Code. 15157134
Change view
Click to view available options
Diameter (English) Inner:
0.375 in.
0.875 in.
1/16 in.
1/4 in.
5/32 in.
Diameter (English) Outer:
0.625 in.
1.125 in.
3/16 in.
5/16 in.
7/32 in.
Maximum Pressure:
12 psi (at 73°F)
13 psi (at 73°F)
17 psi (at 73°F)
36 psi (at 73°F)
69 psi (at 73°F)
Thickness (English):
1/16 in.
1/32 in.
1/8 in.
Unit Size:
15m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Maximum Pressure Thickness (English) Unit Size
15157134 1/4 in. 5/16 in. 12 psi (at 73°F) 1/32 in. 15m
15680211 1/16 in. 3/16 in. 69 psi (at 73°F) 1/16 in. 15m
15250809 5/32 in. 7/32 in. 17 psi (at 73°F) 1/32 in. 15m
10150451 0.375 in. 0.625 in. 13 psi (at 73°F) 1/8 in. 15m
15533776 0.875 in. 1.125 in. 36 psi (at 73°F) 1/8 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15157134 Supplier Saint Gobain Life Sciences Supplier No. 0640705
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon S3 E-3603
Diameter (English) Outer 5/16 in.
Diameter (Metric) Outer 7.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
Color Clear
Flexibility 41 mm bend radius
Maximum Pressure 12 psi (at 73°F)
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.