missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon S3™ E-3603 Flexible Tubing: 100 ft.
Click to view available options
Diameter (English) Inner:
1/16 in.
Diameter (English) Outer:
1/8 in.
Thickness (English):
1/32 in.
Unit Size:
15m
Specifications
Specifications
| Diameter (English) Inner | 1/16 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Tygon S3 |
| Diameter (English) Outer | 1/8 in. |
| Diameter (Metric) Outer | 3.17 mm |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.5 m |
| Thickness (English) | 1/32 in. |
| Thickness (Metric) | 0.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction