missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon S3™ E-3603 Flexible Tubing: 100 ft.

Product Code. 10777001
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
Diameter (English) Outer:
1/8 in.
Thickness (English):
1/32 in.
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Thickness (English) unitSize
10777001 1/16 in. 1/8 in. 1/32 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10777001 Supplier Saint-Gobain Supplier No. T360223

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material Tygon S3
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.17 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.