missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing

Product Code. 15104073
Click to view available options
Diameter (Metric) Inner:
4.57 mm
6.35 mm
9.53 mm
Diameter (Metric) Outer:
9.4 mm
12.7 mm
Overall Length (Metric):
15.2 m
Maximum Pressure:
25 psi
34 psi
60 psi
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 15104073

Brand: Saint Gobain Life Sciences AAB00027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.

Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.

  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Contains no BPA or phthalates

Typical Applications

  • Food and Beverage transfer
  • Food and Beverage dispensing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.53 mm
Material Thermoplastic
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.062 in.
Thickness (Metric) 1.6 mm
Elongation 390%
For Use With Food and beverage dispensing
For Use With (Application) Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
Min. Operating Temperature (English) -49°F
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Ea.
Resistance Properties 250 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 63 (Shore A)
Flexibility 51 mm bend radius
Maximum Pressure 25 psi
Vacuum Level 11 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 79°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.